Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 11 Men's Miner Boot Steel Work Boot, Black 65691

Size 11 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65691
  • Zoro # G5191952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65691
Zoro #
G5191952
UPC #
-
Country of Origin
China

Dimensions

Size
11
Footwear Width
E
Heel Height
Less Than 1/2 in
Height
14 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Work Boot
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Wide Toe Cap
Yes
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Toe Type
Steel
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Style Number
65691
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Outsole Material
Rubber
Standards
ASTM F2413-11
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Nylon
Metatarsal Guard
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Waterproof Type
Waterproof Liner
Puncture Resistant Insole
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Direct Injected
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
SympaTex
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Ninety Degree Heel
No
Insulated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD PR
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Resists
Abrasion, Oils, Impacts, Puncture, Slips, Static Dissipative
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Steel Toe, Best Slip-Resistance, Metatarsal Guard, Static Dissipative (SD), Puncture-Resistant (PR), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Heat-Resistant, Non-Marking Sole, Wide Toe Cap, Flat Heel
Non-Marking Upper
No
Series
Oliver 65
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
Yes
Metatarsal Guard Style
Internal

Description

Work Boot, Metatarsal Guard Yes, ASTM Standards Met Impact (I/75), Compression (C/75), Metatarsal (MT 75), Puncture Resisting (PR), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole Yes, Static Dissipative Yes, Style Number 65691, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.