This item is Discontinued.

Oliver Size 13 Men's Miner Boot Steel Work Boot, Black 65690

Size 13 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183692
UPC #
-
Country of Origin
China

Dimensions

Size
13
Width
E
Height
10 in
Heel Height
Less Than 1/2 in
Footwear Width
E
Footwear Size
13
Overall Height
10 in
Size (PRINT)
13

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Injected
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Footwear Sole Pattern
Cleated
Style Number
65690
Insulated
Yes
Ninety Degree Heel
No
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Puncture Resistant Insole
Yes
Removable Insole
Yes
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Color
Black
Static Dissipative
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Liner Material
Polyester
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Waterproof Type
Waterproof Liner
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
No
Upper Material
Leather
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Series
Oliver 65
Slip Resistant
Yes
Heat Resistant
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Direct Attached
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Style Family
Miner Boot
All-Leather Upper
Yes
Liner Technology
SympaTex(R)
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.