This item is Discontinued.

Oliver Size 7 Men's Miner Boot Steel Work Boot, Black 65690

Size 7 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183656
UPC #
-
Country of Origin
China

Dimensions

Size
7
Width
E
Footwear Width
E
Heel Height
Less Than 1/2 in
Height
10 in
Footwear Size
7
Overall Height
10 in
Size (PRINT)
7

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Completely Non Metallic
No
Metatarsal Guard
Internal
Wide Toe Cap
Yes
Liner Material
Polyester
Outsole Material
Rubber
Toe Type
Steel
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Waterproof
Yes
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Midsole Material
Polyurethane
Footwear Construction Type
Direct Injected
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Waterproof Type
Waterproof Liner
Puncture Resistant Insole
Yes
Style Number
65690
Insulated
Yes
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Color
Black
Conductive
Yes
Metal Chip Resisting Sole
No
Shank Material
Nylon
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip Resistant
Yes
Series
Oliver 65
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
Miner Boot
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
SympaTex(R)
Construction
Direct Attached
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.