Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 7 Men's Miner Boot Steel Work Boot, Black 65691

Size 7 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65691
  • Zoro # G5183823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65691
Zoro #
G5183823
UPC #
-
Country of Origin
China

Dimensions

Size
7
Height
14 in
Heel Height
Less Than 1/2 in
Footwear Width
E

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Work Boot
Waterproof Type
Waterproof Liner
Footwear Construction Type
Direct Injected
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
SympaTex
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 SD PR
Waterproof
Yes
Metatarsal Guard
Yes
Ninety Degree Heel
No
Non-Marking Sole
Yes
Removable Insole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
Yes
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Style Number
65691
Electrical Hazard Rated
No
Upper Material Description
Full Grain Leather
Insulated
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Wide Toe Cap
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Color
Black
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Steel
Upper Material
Leather
Closure Type
Lace
Resists
Abrasion, Oils, Impacts, Puncture, Slips, Static Dissipative
Safety Criteria
Steel Toe, Best Slip-Resistance, Metatarsal Guard, Static Dissipative (SD), Puncture-Resistant (PR), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Heat-Resistant, Non-Marking Sole, Wide Toe Cap, Flat Heel
Series
Oliver 65
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heat Resistant
Yes

Description

Work Boot, Metatarsal Guard Yes, ASTM Standards Met Impact (I/75), Compression (C/75), Metatarsal (MT 75), Puncture Resisting (PR), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole Yes, Static Dissipative Yes, Style Number 65691, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.