This item is Discontinued.

Oliver Size 8 Men's Miner Boot Steel Work Boot, Black 65690

Size 8 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183735
UPC #
-
Country of Origin
China

Dimensions

Size
8
Width
E
Heel Height
Less Than 1/2"
Footwear Width
E
Height
10"
Footwear Size
8
Overall Height
10 in
Size (PRINT)
8

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Work Boot
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Color
Black
Style Number
65690
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Liner Material
SympaTex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
Yes
Static Dissipative
Yes
Outsole Material
Rubber
Insulated
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Direct Injected
Removable Insole
Yes
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Toe Type
Steel
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Waterproof Type
Waterproof Liner
Metatarsal Guard
Yes
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Metal Chip Resisting Sole
No
Shank Material
Nylon
Conductive
Yes
Upper Material
Leather
Closure Type
Lace
Resists
Abrasion, Oils, Impacts, Puncture, Slips, Static Dissipative
Safety Criteria
Steel Toe, Best Slip-Resistance, Metatarsal Guard, Conductive (CD), Static Dissipative (SD), Puncture-Resistant (PR), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Heat-Resistant, Non-Marking Sole, Wide Toe Cap, Flat Heel
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
Yes
Series
Oliver 65
Metatarsal Guard Style
Internal
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Direct Attached
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Liner Technology
SympaTex(R)
Style Family
Miner Boot
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Polyester
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.