Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65691
Zoro #
G5183805
UPC #
-
Country of Origin
China
Dimensions
Size
8
Footwear Width
E
Heel Height
Less Than 1/2 in
Height
14 in
Description
Work Boot, Metatarsal Guard Yes, ASTM Standards Met Impact (I/75), Compression (C/75), Metatarsal (MT 75), Puncture Resisting (PR), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole Yes, Static Dissipative Yes, Style Number 65691, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.