This item is Discontinued.

Oliver Size 9-1/2 Men's Miner Boot Steel Work Boot, Black 65690

Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183683
UPC #
-
Country of Origin
China

Dimensions

Size
9 1/2
Width
E
Height
10 in
Footwear Width
E
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Polyester
Outsole Material
Rubber
Midsole Material
Polyurethane
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Black
Footwear Construction Type
Direct Injected
Metatarsal Guard
Internal
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Waterproof
Yes
Insulated
Yes
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Style Number
65690
Wide Toe Cap
Yes
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Liner
Non-Marking Sole
Yes
Conductive
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
No
Upper Material
Leather
Closure Type
Lace
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Flat Heel
Series
Oliver 65
Heat Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Liner Technology
SympaTex(R)
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
Miner Boot
Construction
Direct Attached
Closure
Lace Up
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.