This item is Discontinued.

Oliver Size 9 Men's Miner Boot Steel Work Boot, Black 65690

Size 9 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183717
UPC #
-
Country of Origin
China

Dimensions

Size
9
Width
E
Height
10 in
Footwear Width
E
Heel Height
Less Than 1/2 in
Footwear Size
9
Size (PRINT)
9
Overall Height
10 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Standards
ASTM F2413-11
Metatarsal Guard
Internal
Removable Insole
Yes
Insulated
Yes
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Style Number
65690
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Waterproof Type
Waterproof Liner
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Toe Type
Steel
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Color
Black
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Injected
Outsole Material
Rubber
Conductive
Yes
Metal Chip Resisting Sole
No
Shank Material
Nylon
Upper Material
Leather
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
Internal
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Flat Heel
Series
Oliver 65
Slip Resistant
Yes
Toe Cap Material
Steel
Heel Definition
Flat Heel
Construction
Direct Attached
Style Family
Miner Boot
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
All-Leather Upper
Yes
Liner Technology
SympaTex(R)
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.