Shop OLIVIA GRAY
Create Account
PNG31697 54 x 84 in. Gilbert Solid Single Grommet Curtain Panel, White
- Mfr # PNG31697
- Zoro # G403915854
product price:Â
$
37.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNG31697
- Zoro #
- G403915854
- UPC #
- 845951079503
- Country of Origin
- China
Description
Take home decor to the next level with this solid jacquard curtain panel, the simple yet elegant design is sure to match any room. The modern style of the solid jacquard design adds true elegance across this window decor piece. The panel features 8 silver metal grommets for easy installation.
Features- Includes one 54 x 84 in. jacquard grommet curtain panel
- Curtain features 8 silver metal grommets
- Liven up your space with this easy to match solid jacquard curtain panel
- Collection: Gilbert
- Color: White
- Style: Modern & Contemporary
- Pattern: Solid
- Material: Polyester
- Size: 54" x 84"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.