Shop OLIVIA GRAY
Create Account
PNA225135 54 x 84 in. Anchorage Solid Blackout Grommet Single Curtain Panel - Sesame
- Mfr # PNA225135
- Zoro # G803915775
product price:Â
$
41.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNA225135
- Zoro #
- G803915775
- UPC #
- 845951071811
- Country of Origin
- China
Description
Block out sunlight and harmful UV rays with our solid grommet curtain panel. The blackout curtain helps keep the room exceptionally dark perfect for afternoon naps or morning sleep-ins. In addition to the sophisticated style and promoting better sleeping conditions, the curtain ensures complete privacy and helps reduce outside noise for a quieter indoor environment.
Specifications- Color: Sesame
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 1.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.