Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Olo 2-Point Utility Blade, 3/4" W, PK5 OLO-5/B

2-Point Utility Blade, 3/4" W, PK5 (Discontinued)

  • Mfr # OLO-5/B
  • Zoro # G1594476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLO-5/B
Zoro #
G1594476
UPC #
067586200316
Country of Origin
Japan

Dimensions

Width
3/4 in
Length
2 1/8 in
Blade Width
3/4 in
Thickness
0.025 in
Blade Length
2 1/8 in
Blade Thickness
0.03125 in

Details

Material
Carbon Steel
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Blade Point Type
Sharp
Number of Blade Points
2
Number of Cutting Edges
1
Item
Utility Blade
Fits Utility Knives Stock No.
1MPP8
Mount Type
(1) Slot, (3) Holding Notches
Blade Dispenser Included
No
Number of Blades Included
5
For Cutting Cardboard
Yes
Weight
7 lb
Includes Blade Dispenser
No
Compatible with Manufacturer Model Number
J201B-12
Blade Edge Type
Straight

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 1/8 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 3/4 in, Compatible with Grainger Part Number 1MPP8, Compatible with Manufacturer Model Number J201B-12, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.