Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apple Maggot Fly Traps, PK100

  • Mfr # RCSPE100

  • Zoro # G002694136


product price: $90.19
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Overall Width
7.7
Overall Length
19
Overall Height
6.3
Outside Diameter
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSPE100
Zoro #
G002694136
UPC #
760959040181
Country of Origin
United States

Dimensions

Overall Width
7.7
Overall Length
19
Overall Height
6.3
Outside Diameter
3.6

Description

Maggot flies are a devastating pest for commercial and home apple and cherry growers in most areas where these fruits are grown. Place these disposable red sphere traps before petal fall for apple and cherry trees. Lasts for one season or until completely covered with insects after applying sticky coating. One trap per 3-4 acres (5 minimum per block) provides reliable detection. Reduce fly numbers and maggot damage by using 1-6 traps per tree for apples and cherries. Box of 100. Sphere only. Wire trap hanger (Item # R16300) sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.