Zoro Homepage

Disposable Red Sphere Traps

  • Mfr # DAK25A

  • Zoro # G105473997


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Overall Width
8.25
Overall Length
8.25
Overall Height
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAK25A
Zoro #
G105473997
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.25
Overall Length
8.25
Overall Height
8.25

Description

Monitor maggot flies in apple and cherry trees with this Disposable Red Sphere Trap Kit. Maggot flies are a devastating pest for commercial and home apple and cherry growers in most areas where these fruits are grown. This Disposable Red Sphere Trap Kit can help keep flies under control. Includes 25 disposable traps, 25 wire hangers and two 8-oz. cans of sticky coating with built-in applicator brushes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.