Zoro Homepage
This item is Discontinued.
Olson Products Mouse Traps, Pk 2 03020 RT3020-2

Mouse Traps, Pk 2 03020 (Discontinued)

  • Mfr # RT3020-2
  • Zoro # G102710446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3020-2
Zoro #
G102710446
UPC #
760959030205
Country of Origin
United States

Dimensions

Overall Height
1.3
Outside Diameter
0.4
Overall Width
2.75
Overall Length
7.1

Description

These reusable mouse traps are designed without dangerous springs to help avoid accidents and injuries. Bait with peanut butter on the removable end cap. Mice get in through the hinged door but can't get out. 7"L x 1-1/4"W x 1-1/4"H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.