Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Card Sticky Traps, PK25

  • Mfr # TD26MSP35

  • Zoro # G902694502


product price: $15.95
/pk 25, $0.64/ea

Key Features

Overall Width
3.1
Overall Length
5
Outside Diameter
0.3
Overall Height
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD26MSP35
Zoro #
G902694502
UPC #
760959040037
Country of Origin
United States

Dimensions

Overall Width
3.1
Overall Length
5
Outside Diameter
0.3
Overall Height
0.6

Description

These 3" x 5" Yellow Card Sticky Traps will tell you when pest movement begins, helping you time treatments. Place traps in plants in perimeter rows of your planting or greenhouse. NOTE: Insect traps and lures provide an early warning system to detect adult insect emergence. They are not intended to reduce the insect population.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.