Zoro Homepage

Yellow Card Sticky Traps, PK50

  • Mfr # SE8MS612

  • Zoro # G902694090


product price: $98.69
/pk 50, $1.97/ea
Free Shipping & Returns

Key Features

Overall Width
6.7
Overall Length
12.4
Overall Height
1.5
Outside Diameter
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE8MS612
Zoro #
G902694090
UPC #
760959040228
Country of Origin
United States

Dimensions

Overall Width
6.7
Overall Length
12.4
Overall Height
1.5
Outside Diameter
3.2

Description

These 6" x 12" Yellow Card Sticky Traps will tell you when pest movement begins, helping you time treatments. Place traps in plants in perimeter rows of your planting or greenhouse. NOTE: Insect traps and lures provide an early warning system to detect adult insect emergence. They are not intended to reduce the insect population.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.