Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olson 62 in. L X 0.3 in. W Carbon Steel Band Saw Blade 6 TPI Hook teeth 1 pk

  • Mfr # WB55362DB

  • Zoro # G2911149


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB55362DB
Zoro #
G2911149
UPC #
12373553625
Country of Origin
United States

Description

62 inch long with hook style teeth, the 1/8 inch wide blades are 0.018 inch thick. All other blades are 0.014 inch thick. Fits these 10 inch sears craftsman 2442 and 21419, Skil 3104 and Grizzly G8976 12 inch 3-wheel band saws. Pre-tempered high carbon steel with uniform hardness throughout for cutting hard or soft wood. RC 44-46 hook and skip style teeth ETS Every Tooth Set 0.014, 0.018 gauges for all bench top band saws. 0.020 gauge for stationary band saws with up to 14 inch diameter wheels. Olson wood band (WB) is similar to band saw blades supplied by delta, sears and Vermont American for bench top and stationary band saws. These are efficient, economical hobby band saw blades for the occasional user.


  • • 62 in. by 1/4 in. wide by 6 hook teeth per inch band saw blade
  • • 10 in. sears craftsman 21419 and 2442, skill 3104 and grizzly G8976 3-wheel band saw
  • • General purpose cutting
  • • Made with pre-tempered high carbon steel material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.