Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olson 44.9 in. L X 0.5 in. W Bi-Metal Band Saw Blade 18 TPI Regular teeth 1 pk

  • Mfr # 92341

  • Zoro # G8627371


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92341
Zoro #
G8627371
UPC #
12373923411
Country of Origin
United States

Description

Bi-Metal Matrix blades with Regular or Variable Pitch Teeth have a high speed matrix cutting edge, electron beam welded to a low alloy shock resistant back and resist heat in excess of 1000 degree Fahrenheit. They cut faster, last 10 times longer than carbon flex back or hard back and have excellent shock and abrasion resistance. Use Olson’s Bi-Metal Matrix Portable Band Saw Blades to cut a wide range of materials using portable band saws such as Milwaukee, Makita, Black & Decker, Porter Cable or others that use 44-7/8 inch x 1/2 inch blades.


  • • 44-7/8 in. length x 1/2 in. wide x 18 teeth
  • • For portable band saws
  • • For steel and non-ferrous metal
  • • Regular tooth
  • • Fits Milwaukee 6232, porter cable, black and decker plus others

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.