Zoro Homepage

Olson 5 in. Carbon Steel Scroll Saw Blade Set 18.5 TPI 18 pk

  • Mfr # FR49501

  • Zoro # G2919783


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR49501
Zoro #
G2919783
UPC #
12373495017
Country of Origin
Germany

Description

5 inch pin end hobby blades measure 5 inch between pins and are available with regular or skip teeth. They are used on Sears Craftsman, Penn State, Delta, Ryobi and all 15 " and 16 " imported scroll saws to cut wood, plastic and thin mild metals and provide a medium smooth finish.


  • • For machines that require 5 in. pin end blades
  • • Perfect for Craftsman, Penn State, Delta, Ryobi and all 15 in. and 16 in. imported scroll saws
  • • Excellent blade for eliminating tear-out on birch and maple plywood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.