
1.2 gpm 13/16" Thread Size, Polished Chrome
Mfr # OP-490063
Zoro # G4512567
product price: $8.20
/eaSold in multiples of 2 for $16.40
Key Features
Thread Size
13/16"
Flow Rate
1.2 gpm
Fits Brand
Olympia Faucet
Finish
Polished Chrome
Type
Male Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-490063
Zoro #
G4512567
UPC #
763439859068
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
13/16"
Details
Flow Rate
1.2 gpm
Fits Brand
Olympia Faucet
Finish
Polished Chrome
Type
Male Threaded
Green Environmental Attribute
No Proposition 65
Flow Rate (GPM)
1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.