1/2" IPS Diverter Tub Spout, IPS, Brushed Nickel

  • Mfr # OP-640015-BN

  • Zoro # G6855634


product price: $16.89
/ea

Key Features

Connection Size
1/2"
Finish
Brushed Nickel
Connection Type
IPS
Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-640015-BN
Zoro #
G6855634
UPC #
763439848475
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"

Details

Finish
Brushed Nickel
Connection Type
IPS
Weight
0.4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.