
Dishwasher Air Gap, Polished Chrome, Weight: 0.2 (Discontinued)
- Mfr # ACS-903100
- Zoro # G4513084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS-903100
Zoro #
G4513084
UPC #
763439840042
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2.69"
Overall Width
1.75"
Details
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
Weight
0.2
ADA Compliant
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.