Zoro Homepage

Handheld Shower Set, Wallmount, Brushed Nickel

  • Mfr # P-4430-E1.5-BN

  • Zoro # G6506307


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
ADA Compliant
Yes
Weight
4.8
Style
Traditional
Mount Type
Wallmount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-4430-E1.5-BN
Zoro #
G6506307
UPC #
763439850683
Country of Origin
Taiwan, Province of China

Details

Finish
Brushed Nickel
ADA Compliant
Yes
Weight
4.8
Style
Traditional
Mount Type
Wallmount

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.