
Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 3.2
Mfr # P-4530-BN
Zoro # G6510184
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.75
Weight
3.2
Mount Type
Wallmount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-4530-BN
Zoro #
G6510184
UPC #
763439859341
Country of Origin
Taiwan, Province of China
Details
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.75
Weight
3.2
Mount Type
Wallmount
Style
Modern
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.