
Single Function Rain Showerhead, Polished Chrome
Mfr # OP-640037
Zoro # G6511873
product price: $33.15
/eaKey Features
Includes
Brass Ball Swivel Joint
Features
Rub-Clean Anti-Scale Spray
Flow Rate
1.75 gpm
Finish
Polished Chrome
Shower Head Type
Single-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-640037
Zoro #
G6511873
UPC #
763439853066
Country of Origin
Taiwan, Province of China
Dimensions
Height
6"
Width
6"
Depth
3-1/8"
Face Dia.
6"
Details
Includes
Brass Ball Swivel Joint
Item
Rain Shower Head
Features
Rub-Clean Anti-Scale Spray
Flow Rate
1.75 gpm
Finish
Polished Chrome
Shower Head Type
Single-Function
Connection
1/2"-14 NPSM
Standards
Meet EPA Criteria, cUPC, CA
Flow Rate (GPM)
1.75 @ 80 PSI
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.