
Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 at 80 PSI
Mfr # OP-640038
Zoro # G6507323
product price: $18.55
/eaKey Features
Includes
Ball Swivel Joint
Features
Rub-Clean Anti-Scale Spray
Flow Rate
1.75 gpm
Finish
Polished Chrome
Shower Head Type
Single-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-640038
Zoro #
G6507323
UPC #
763439856210
Country of Origin
Taiwan, Province of China
Dimensions
Height
3-3/4"
Width
3-3/4"
Depth
2-3/4"
Face Dia.
3-3/4"
Details
Includes
Ball Swivel Joint
Item
Shower Head
Features
Rub-Clean Anti-Scale Spray
Flow Rate
1.75 gpm
Finish
Polished Chrome
Shower Head Type
Single-Function
Connection
1/2"-14 NPSM
Standards
Meet EPA Criteria, cUPC, CA
Flow Rate (GPM)
1.75 @ 80 PSI
Weight
0.5
Style
Modern
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.