Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Number of Holes: 1 Hole
- Mfr # L-6050-BN
- Zoro # G6507567
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Weight
2.9
Connection Size
3/8"
Spout Reach
4.75"
Valve Type
Ceramic Disc
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6050-BN
- Zoro #
- G6507567
- UPC #
- 763439855138
- Country of Origin
- Taiwan, Province of China
- Weight
- 2.9
- Finish
- Brushed Nickel
- Spout Reach
- 4.75"
- Valve Type
- Ceramic Disc
- ADA Compliant
- Yes
- Number of Holes
- 1 Hole
- Connection Type
- Compression Hose
- Flow Rate (GPM)
- 1.2
- Style
- Modern
- Handle Style
- Lever
- Mount Type
- Single Hole
- Handle Included
- Yes
- Installation
- Deck Mount
Dimensions
- Connection Size
- 3/8"
- Overall Height
- 5.63"
- Overall Width
- 1.75"
- Center-Center Fitting Size
- Single Hole
Description
This OLYMPIA FAUCETS Single Handle Bathroom Faucet has a modern style and a lever handle. It has a brushed nickel finish and is deck mounted. It has a single hole connection type with a compression hose and a ceramic disc valve type. The overall height is 5.63", the overall width is 1.75", and the spout reach is 4.75". The connection size is 3/8" and the center-center fitting size is single hole. The handle is included and the weight is 2.9. The flow rate is 1.2 GPM.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.