
Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 3.3
Mfr # L-6011-BN
Zoro # G6502633
product price: $117.36
/ea
Free Shipping & Returns
Key Features
Weight
3.3
Connection Size
3/8"
Connection Type
Compression Hose
Valve Type
Ceramic Disc
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6011-BN
Zoro #
G6502633
UPC #
763439858177
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
5.63"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole
Details
Weight
3.3
Finish
Brushed Nickel
Connection Type
Compression Hose
Valve Type
Ceramic Disc
ADA Compliant
Yes
Number of Holes
1 Hole
Spout Reach
4.38"
Flow Rate (GPM)
1.2
Style
Modern
Mount Type
Single Hole
Handle Style
Lever
Handle Included
Yes
Installation
Deck Mount
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.