Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 3.9

  • Mfr # L-6010-BN

  • Zoro # G6509703


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Weight
3.9
ADA Compliant
Yes
Overall Height
5.63"
Number of Holes
1 Hole
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6010-BN
Zoro #
G6509703
UPC #
763439858153
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.63"
Connection Size
3/8"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole

Details

Weight
3.9
Finish
Brushed Nickel
ADA Compliant
Yes
Number of Holes
1 Hole
Flow Rate (GPM)
1.2
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Spout Reach
4.38"
Handle Style
Lever
Style
Modern
Mount Type
Single Hole
Installation
Deck Mount
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.