
Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.1
Mfr # L-6020-BN
Zoro # G6502773
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Weight
4.1
Overall Height
7.38"
Connection Type
Compression Hose
Valve Type
Ceramic Disc
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6020-BN
Zoro #
G6502773
UPC #
763439858214
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7.38"
Connection Size
3/8"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole
Details
Weight
4.1
Finish
Brushed Nickel
Connection Type
Compression Hose
Valve Type
Ceramic Disc
ADA Compliant
Yes
Spout Reach
3.63"
Number of Holes
1 Hole
Flow Rate (GPM)
1.2
Installation
Deck Mount
Handle Style
Lever
Style
Transitional
Handle Included
Yes
Mount Type
Single Hole
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.