
Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2
Mfr # L-6161H
Zoro # G6509904
product price: $43.75
/eaKey Features
Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.6
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6161H
Zoro #
G6509904
UPC #
763439841827
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
7.44"
Overall Width
6"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.6
Connection Type
Compression Hose
Spout Reach
3.88"
Flow Rate (GPM)
1.2
Valve Type
Steel Ball
Handle Included
Yes
Style
Traditional
Mount Type
Centerset
Installation
Deck Mount
Handle Style
Lever
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.