Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome

  • Mfr # L-6012-WD

  • Zoro # G6505582


product price: $119.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Weight
4.4
Flow Rate (GPM)
1.2
Spout Reach
4.38"
Overall Height
5.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6012-WD
Zoro #
G6505582
UPC #
763439857804
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.96"
Connection Size
3/8"
Overall Width
6"
Center-Center Fitting Size
Single Hole

Details

ADA Compliant
Yes
Finish
Polished Chrome,Brushed Nickel
Weight
4.4
Flow Rate (GPM)
1.2
Spout Reach
4.38"
Connection Type
Compression Hose
Valve Type
Ceramic Disc
Mount Type
Centerset
Handle Included
Yes
Style
Modern
Handle Style
Lever
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.