
Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Number of Holes: 1 or 3
Mfr # L-6051-WD
Zoro # G6505327
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome,Brushed Nickel
Number of Holes
1 or 3
ADA Compliant
Yes
Weight
2
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L-6051-WD
Zoro #
G6505327
UPC #
763439855404
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
6"
Overall Width
6"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome,Brushed Nickel
Number of Holes
1 or 3
ADA Compliant
Yes
Weight
2
Connection Type
Compression Hose
Spout Reach
4.75"
Flow Rate (GPM)
1.2
Valve Type
Ceramic Disc
Handle Style
Lever
Installation
Deck Mount
Style
Modern
Handle Included
Yes
Mount Type
Centerset
Description
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.