Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Bathroom Faucet, Compression Hose, Centerset, Nckl, Number of Holes: 3 Hole
- Mfr # L-6160H-BN
- Zoro # G6507813
product price:Â
$
70.89
/ea
Key Features
Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.2
Overall Height
7.44"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6160H-BN
- Zoro #
- G6507813
- UPC #
- 763439841643
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Number of Holes
- 3 Hole
- ADA Compliant
- Yes
- Weight
- 3.2
- Connection Type
- Compression Hose
- Spout Reach
- 3.88"
- Flow Rate (GPM)
- 1.2
- Valve Type
- Steel Ball
- Handle Style
- Lever
- Handle Included
- Yes
- Mount Type
- Centerset
- Style
- Traditional
- Installation
- Deck Mount
Dimensions
- Overall Height
- 7.44"
- Connection Size
- 3/8"
- Overall Width
- 6"
- Center-Center Fitting Size
- 4"
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.