Single Handle Bathroom Faucet, Compression Hose, Centerset, Nckl, Weight: 4.4

  • Mfr # L-6012-WD-BN

  • Zoro # G6509098


product price:  $144.00
/ea
Free Shipping & Returns

Key Features

Weight
4.4
Overall Height
5.96 in
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Spout Reach
4.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-6012-WD-BN
Zoro #
G6509098
UPC #
763439858207
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5.96 in
Overall Width
6 in
Center-Center Fitting Size
Single Hole

Details

Finish
Brushed Nickel
Weight
4.4
Valve Type
Ceramic Disc
Connection Type
Compression Hose
Spout Reach
4.38"
Handle Style
Lever
Style
Modern
Handle Included
Yes
Connection
3/8 in
Flow Rate - Maximum
1.2
Installation Type
Deck Mount
Number of Mounting Holes
1 or 3

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.