
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome
Mfr # L-6030
Zoro # G6508985
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Weight
3.8
Connection Type
Compression Hose
Connection Size
3/8"
Valve Type
Ceramic Disc
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6030
Zoro #
G6508985
UPC #
763439861337
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/8"
Overall Height
5.75"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole
Details
Weight
3.8
Finish
Polished Chrome,Brushed Nickel,Matte Black
Connection Type
Compression Hose
Valve Type
Ceramic Disc
ADA Compliant
Yes
Flow Rate (GPM)
1.2
Number of Holes
1 Hole
Spout Reach
4.63"
Style
Modern
Handle Style
Lever
Mount Type
Single Hole
Installation
Deck Mount
Handle Included
Yes
Description
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.