Zoro Homepage

Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.1

  • Mfr # L-6020

  • Zoro # G6855467


product price: $93.00
/ea
Free Shipping & Returns

Key Features

Weight
4.1
Connection Size
3/8"
Spout Reach
3.63"
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6020
Zoro #
G6855467
UPC #
763439857880
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
7.38"
Overall Width
1.75"
Center-Center Fitting Size
Single Hole

Details

Weight
4.1
Finish
Polished Chrome,Brushed Nickel,Matte Black
Spout Reach
3.63"
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
ADA Compliant
Yes
Number of Holes
1 Hole
Connection Type
Compression Hose
Mount Type
Single Hole
Style
Transitional
Installation
Deck Mount
Handle Included
Yes
Handle Style
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.