Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4"

  • Mfr # L-6172-BN

  • Zoro # G6502545


product price:  $77.79
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.5
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6172-BN
Zoro #
G6502545
UPC #
763439842183
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2"
Overall Height
7.44"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.5
Flow Rate (GPM)
1.2
Spout Reach
3.88"
Connection Type
NPSM
Valve Type
Steel Ball
Mount Type
Centerset
Installation
Deck Mount
Handle Style
Loop
Handle Included
Yes
Style
Traditional

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.