Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Weight: 3.3

  • Mfr # L-6162-BN

  • Zoro # G6508574


product price:  $73.69
/ea

Key Features

Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.3
Flow Rate (GPM)
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-6162-BN
Zoro #
G6508574
UPC #
763439841889
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.44"
Connection Size
1/2"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.3
Flow Rate (GPM)
1.2
Valve Type
Steel Ball
Spout Reach
3.88"
Connection Type
NPSM
Mount Type
Centerset
Handle Style
Lever
Style
Traditional
Handle Included
Yes
Installation
Deck Mount

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.