
Single Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze
Mfr # L-6160-ORB
Zoro # G6511882
product price:Â $74.69
/eaKey Features
Finish
Oil Rubbed Bronze
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.2
Valve Type
Steel Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6160-ORB
Zoro #
G6511882
UPC #
763439841667
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
7.44"
Overall Width
6"
Center-Center Fitting Size
4"
Details
Finish
Oil Rubbed Bronze
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.2
Valve Type
Steel Ball
Spout Reach
3.88"
Flow Rate (GPM)
1.2
Connection Type
NPSM
Handle Included
Yes
Handle Style
Lever
Installation
Deck Mount
Mount Type
Centerset
Style
Traditional
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.