Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2

  • Mfr # L-6161

  • Zoro # G6502782


product price:  $48.79
/ea

Key Features

Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.6
Overall Height
7.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6161
Zoro #
G6502782
UPC #
763439841674
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.44"
Connection Size
1/2"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.6
Connection Type
NPSM
Flow Rate (GPM)
1.2
Spout Reach
3.88"
Valve Type
Steel Ball
Installation
Deck Mount
Handle Style
Lever
Mount Type
Centerset
Handle Included
Yes
Style
Traditional

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.