
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8
Mfr # L-6161G
Zoro # G6507637
product price:Â $55.79
/eaKey Features
Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.8
Connection Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-6161G
Zoro #
G6507637
UPC #
763439841759
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2"
Overall Height
7.44"
Overall Width
6"
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
2.8
Connection Type
NPSM
Valve Type
Steel Ball
Spout Reach
3.88"
Flow Rate (GPM)
1.2
Mount Type
Centerset
Handle Included
Yes
Handle Style
Lever
Installation
Deck Mount
Style
Traditional
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.