Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3

  • Mfr # L-6162

  • Zoro # G6509177


product price: $56.28
/ea

Key Features

Finish
Polished Chrome,Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.3
Overall Height
7.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-6162
Zoro #
G6509177
UPC #
763439841834
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7.44"
Connection Size
1/2"
Overall Width
6"
Center-Center Fitting Size
4"

Details

Finish
Polished Chrome,Brushed Nickel
Number of Holes
3 Hole
ADA Compliant
Yes
Weight
3.3
Connection Type
NPSM
Spout Reach
3.88"
Flow Rate (GPM)
1.2
Valve Type
Steel Ball
Handle Style
Lever
Handle Included
Yes
Installation
Deck Mount
Style
Traditional
Mount Type
Centerset

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.