Zoro Homepage

Single Handle Kitchen Faucet, Compression Hose, Brushed Nickel

  • Mfr # K-5441-BN

  • Zoro # G6510848


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 or 4 Hole
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Overall Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5441-BN
Zoro #
G6510848
UPC #
763439850898
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
15"
Connection Size
3/8"
Center-Center Fitting Size
Single Hole

Details

Number of Holes
2 or 4 Hole
Finish
Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Ceramic Disc
Weight
7.6
Spout Reach
8.25"
Style
Traditional
Mount Type
Single Hole
Installation
Deck Mount
Handle Style
Lever
Handle Included
Yes
Connection Type
Compression Hose

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.