Zoro Homepage

Single Handle Kitchen Faucet, Compression Hose, Standard , Chrome

  • Mfr # K-4162H

  • Zoro # G6505817


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Connection Size
3/8"
Overall Height
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-4162H
Zoro #
G6505817
UPC #
763439854384
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
6.25"
Overall Width
10.06"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Valve Type
Steel Ball
Flow Rate (GPM)
1.5
Weight
3.5
Connection Type
Compression Hose
Handle Style
Lever
Spout Reach
7.94"
Mount Type
Standard
Style
Traditional
Installation
Deck Mount
Handle Included
Yes

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.