Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole

  • Mfr # K-4171

  • Zoro # G6508827


product price:  $69.15
/ea

Key Features

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Overall Width
10.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-4171
Zoro #
G6508827
UPC #
763439840806
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
10.06"
Connection Size
1/2"
Overall Height
6.25"
Center-Center Fitting Size
8"

Details

Number of Holes
4 Hole
Finish
Polished Chrome
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Steel Ball
Weight
3.5
Spout Reach
7.94"
Handle Style
Loop
Installation
Deck Mount
Mount Type
Standard
Style
Traditional
Handle Included
Yes
Connection Type
NPSM

Description

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.