
Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25"
Mfr # K-4161
Zoro # G6505826
product price: $61.64
/eaKey Features
Number of Holes
4 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Steel Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-4161
Zoro #
G6505826
UPC #
763439840561
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
10.06"
Connection Size
1/2"
Overall Height
6.25"
Center-Center Fitting Size
8"
Details
Number of Holes
4 Hole
Finish
Polished Chrome,Brushed Nickel
ADA Compliant
Yes
Flow Rate (GPM)
1.5
Valve Type
Steel Ball
Weight
3.5
Spout Reach
7.94"
Connection Type
NPSM
Handle Style
Lever
Installation
Deck Mount
Style
Traditional
Mount Type
Standard
Handle Included
Yes
Description
The OLYMPIA FAUCETS Single Handle Kitchen Faucet is a traditional style faucet with a polished chrome or brushed nickel finish. It has a lever handle and is deck mounted with a standard mount type. It has a 4 hole installation and a 1/2" connection size. The overall width is 10.06" and the overall height is 6.25". The spout reach is 7.94" and the center-center fitting size is 8". The valve type is a steel ball and the flow rate is 1.5 GPM. The handle is included and the weight is 3.5.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.