
Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94"
Mfr # K-4160
Zoro # G6508233
product price:Â $49.63
/eaKey Features
Number of Holes
3 Hole
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
ADA Compliant
Yes
Overall Width
10.06"
Valve Type
Steel Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-4160
Zoro #
G6508233
UPC #
763439840431
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
10.06"
Overall Height
6.25"
Connection Size
1/2"
Center-Center Fitting Size
8"
Details
Number of Holes
3 Hole
Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
ADA Compliant
Yes
Valve Type
Steel Ball
Flow Rate (GPM)
1.5
Weight
2.9
Style
Traditional
Connection Type
NPSM
Handle Style
Lever
Handle Included
Yes
Installation
Deck Mount
Mount Type
Standard
Spout Reach
7.94"
Description
This OLYMPIA FAUCETS Single Handle Kitchen Faucet features a polished chrome finish, a steel ball valve type, a flow rate of 1.5 GPM, an overall height of 6.25", a connection size of 1/2", a weight of 2.9, a traditional style, a NPSM connection type, a lever handle style, a handle included, a center-center fitting size of 8", a deck mount installation, a standard mount type, and a spout reach of 7.94". It has 3 holes. Finishes available include polished chrome, brushed nickel, and oil rubbed bronze. The overall width is 10.06".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.