Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Lavatory Faucet, Centerset, Brushed Nickel, Number of Holes: 3 Hole
- Mfr # L-6260H-BN
- Zoro # G6515793
product price:Â
$
94.35
/ea
Key Features
Finish
Brushed Nickel
Number of Holes
3 Hole
Flow Rate (GPM)
1.2
Valve Type
Steel Ball
Mount Type
Centerset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6260H-BN
- Zoro #
- G6515793
- UPC #
- 763439865380
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Number of Holes
- 3 Hole
- Flow Rate (GPM)
- 1.2
- Valve Type
- Steel Ball
- Mount Type
- Centerset
- Installation
- Deck Mount
- Handle Included
- Yes
- Style
- Traditional
- Handle Style
- Lever
Dimensions
- Center-Center Fitting Size
- 4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.