
Single Handle Lavatory Faucet, Centerset, Polished Chrome, Flow Rate (GPM): 1.2
Mfr # L-6260H
Zoro # G6507533
product price: $68.65
/eaKey Features
Finish
Polished Chrome,Brushed Nickel
Number of Holes
3 Hole
Valve Type
Steel Ball
Flow Rate (GPM)
1.2
Mount Type
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-6260H
Zoro #
G6507533
UPC #
763439865373
Country of Origin
Taiwan, Province of China
Dimensions
Center-Center Fitting Size
4"
Details
Finish
Polished Chrome,Brushed Nickel
Number of Holes
3 Hole
Valve Type
Steel Ball
Flow Rate (GPM)
1.2
Mount Type
Centerset
Installation
Deck Mount
Style
Traditional
Handle Style
Lever
Handle Included
Yes
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.